Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 200A FEM CRIMP CONT 50mm² 936010454

200A FEM CRIMP CONT 50mm² (Discontinued)

  • Mfr # 936010454
  • Zoro # G2085191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010454
Zoro #
G2085191
UPC #
-
Country of Origin
Germany

Dimensions

Stripping Length
22.50mm
Wire Size (AWG)
1/0

Details

Item
GWconnect
Current
200 A
Series
93601
Contact Type
Turned Crimp
Current - Maximum per Contact
200.0A
Gender
Female
Material - Contact
Copper Alloy
Product Name
GWconnect
Number of Grooves
0
Material - Plating
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.