Zoro Homepage
This item is Discontinued.
Molex 200A FEM CRIMP CONT 70mm² 936010455

200A FEM CRIMP CONT 70mm² (Discontinued)

  • Mfr # 936010455
  • Zoro # G2086862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010455
Zoro #
G2086862
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size (AWG)
2/0
Stripping Length
22.50mm

Details

Item
GWconnect
Current
200 A
Series
93601
Contact Type
Turned Crimp
Product Name
GWconnect
Material - Contact
Copper Alloy
Material - Plating
Silver
Current - Maximum per Contact
200.0A
Gender
Female
Number of Grooves
0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.