Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 200A MALE CRIMP CONT 50mm² 936010459

200A MALE CRIMP CONT 50mm² (Discontinued)

  • Mfr # 936010459
  • Zoro # G2088658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010459
Zoro #
G2088658
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size (AWG)
1/0
Stripping Length
22.50mm

Details

Item
GWconnect
Current
200 A
Series
93601
Contact Type
Turned Crimp
Number of Grooves
0
Material - Plating
Silver
Current - Maximum per Contact
200.0A
Material - Contact
Copper Alloy
Gender
Male
Product Name
GWconnect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.