Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.00Mm Pitch Wire-To-Board Terminal Position Assurance (Tpa) Retainer, 12 Circuits

  • Mfr # 5006381207

  • Zoro # G105911963


product price: $0.21
/ea
Sold in multiples of 450 for $94.50

Key Features

Max. Temp.
105°C
Series
500638
Material
Polyester
Color
Brown
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006381207
Zoro #
G105911963
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
105°C
Series
500638
Material
Polyester
Color
Brown
Number of Rows
1
Number of Contacts
12
Component Type
Terminal Position Assurance
Polarized to Mating Part
Yes
Circuits (Loaded)
12
Product Name
MicroClasp
Material - Resin
Polyester
Temperature Range - Operating
-40° to +105°C
Color - Resin
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.