
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190190034
Zoro #
G105899872
UPC #
-
Country of Origin
United States
Dimensions
Wire Size (AWG)
14, 16
Tab Thickness
0.51mm
Tab Width
5.21mm
Details
Insulation Color
Blue
Connection Type
Female
Wire Range
16 to 14 AWG
Insulation Type
Nylon (PA)
Seam
Closed
Max. Voltage
300V
Max. Temp.
105 Degrees C
Connection Material
Brass
Insulation Dia
3.50mm max.
Material - Plating Termination
Tin
Insulated
Partial
Product Name
Avikrimp
Material - Plating Mating
Tin
Type
Quick Disconnect
Orientation
Straight
Series
19019
Temperature Range - Operating
-65° to +105°C
Lock to Mating Part
None
Glow-Wire Capable
No
Polarized to Mating Part
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.