Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex .205 X .032 Fem.Qd Insulkrimp (Bb-2191-0 190170044

.205 X .032 Fem.Qd Insulkrimp (Bb-2191-0 (Discontinued)

  • Mfr # 190170044
  • Zoro # G705899777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190170044
Zoro #
G705899777
UPC #
-
Country of Origin
United States

Dimensions

Tab Thickness
0.81mm
Wire Size (AWG)
14, 16
Tab Width
5.21mm

Details

Insulation Color
Blue
Insulation Type
PVC
Wire Range
16 to 14 AWG
Connection Type
Female
Seam
Closed
Max. Temp.
105 Degrees C
Max. Voltage
600V
Connection Material
Brass
Insulation Dia
3.70mm max.
Temperature Range - Operating
-50° to +105°C
Insulated
Partial
Orientation
Straight
Glow-Wire Capable
No
Material - Plating Termination
Tin
Product Name
InsulKrimp
Material - Plating Mating
Tin
Series
19017
Lock to Mating Part
None
Polarized to Mating Part
No
Type
Quick Disconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.