Zoro Homepage

20535030602 W/SR306IN2IN CONNC ANDWITHOU

  • Mfr # 1301040083

  • Zoro # G700463010


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Includes
Guard
Standards
UL E30252
Maximum Voltage
120 V AC
Max. Voltage
120V AC
Series
130104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301040083
Zoro #
G700463010
UPC #
781725478182
Country of Origin
Unknown

Dimensions

Length
14.8 in
Depth
5 in
Cord Length - Primary
7.62m (25.0')

Details

Item
Haztex
Includes
Guard
Standards
UL E30252
Maximum Voltage
120 V AC
Max. Voltage
120V AC
Series
130104
Type
Hand Lamps
Material
Aluminum
Application
Hazardous Locations
Outlet
None
NEMA Configuration
NEMA 5-15
On/Off Switch
No
UL
E30252
Duty
Hazardous
Mounting Style
Hand Held
Bulb Type
LED - 5000K
Guard Type
Cast Aluminum
Material - Globe
Tempered Soda-Lime Glass
Cord Type - Primary
14/3 SOOW
Material - Guard
Cast Aluminum
Product Name
Haztex
Lamp Wattage - Maximum
20W
NEMA Rating
NEMA 4X
Lumens
750
Lamp Type
LED
Guard Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.