Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex .205X.032 Fem. Qd Avik. Taped (Aa-5285T) 190020022

.205X.032 Fem. Qd Avik. Taped (Aa-5285T) (Discontinued)

  • Mfr # 190020022
  • Zoro # G705900213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190020022
Zoro #
G705900213
UPC #
-
Country of Origin
United States

Details

Insulation Color
Red
Insulation Type
Nylon (PA)
Standards
UL E79133
Seam
Closed
Connection Material
Brass
Wire Range
22 to 18 AWG
Connection Type
Female
Max. Temp.
105 Degrees C
Max. Voltage
300V
Insulation Dia
3.17mm max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.