Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20A 4W FS COVER

  • Mfr # 1301470139

  • Zoro # G000462980


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Type
Receptacle
Maximum Voltage
208 V
Current
20 A
Standards
UL E46237
Series
130147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470139
Zoro #
G000462980
UPC #
78678871591
Country of Origin
Mexico

Details

Item
Watertite Extreme
Type
Receptacle
Maximum Voltage
208 V
Current
20 A
Standards
UL E46237
Series
130147
IP Rating
IP67
Max. Voltage
208V
Connector Type
Female
Features
Flip Lid
Current Rating
20 A
Locking Blade
Yes
Current - Maximum per Contact
20.0A
Flange
No
Flip Lid
Yes
GFCI
No
Receptacle Type
Single
Poles
4-pole/4-wire
Lighted Connector
No
NEMA Configuration
Non-NEMA Locking
Product Name
Watertite Extreme
UL
E68122
Voltage
208V
Max. Amps
20A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.