Zoro Homepage

2.0W/B Rec Hsg Duraclik 12Ckt White

  • Mfr # 5051511201

  • Zoro # G105909854


product price: $0.19
/ea
Sold in multiples of 500 for $95.00

Key Features

Color
White
Number of Rows
1
Series
505151
Application
Automotive, Signal, Wire-to-Board
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051511201
Zoro #
G105909854
UPC #
-
Country of Origin
Japan

Details

Color
White
Number of Rows
1
Series
505151
Application
Automotive, Signal, Wire-to-Board
Hole Center to Center
2 mm
Standards
UL E29179
Number of Ports
1
Material
Polyester Alloy
Connector Type
Receptacle
Max. Temp.
125°C
Number of Contacts
12
Flammability Rating
SC-0
Flammability
94V-2
Circuits (maximum)
12
UL
E29179
Pitch - Mating Interface
2.00mm
Material - Resin
Polyester Alloy
Polarized to Mating Part
Yes
Glow-Wire Capable
No
Keying to Mating Part
None
Product Name
DuraClik
Stackable
No
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +125°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.