
2.0W/B SINGLE REC HSG 4CKT BLK
Mfr # 505570-0401
Zoro # G100442899
product price: $0.26
/eaSold in multiples of 391 for $101.66
Key Features
Keying to Mating Part
None
Pitch - Mating Interface
2.00mm
Color - Resin
Black
Polarized to Mating Part
Yes
Material - Resin
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505570-0401
Zoro #
G100442899
UPC #
-
Country of Origin
Malaysia
Details
Keying to Mating Part
None
Pitch - Mating Interface
2.00mm
Color - Resin
Black
Polarized to Mating Part
Yes
Material - Resin
Polyester
Lock to Mating Part
Yes
Flammability
94V-0
Number of Rows
1
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
4
Pitch - Termination Interface
2.00mm
Panel Mount
No
UL
E29179
Gender
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.