Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0W/B SINGLE REC HSG 7CKT BLK

  • Mfr # 505570-0701

  • Zoro # G400442889


product price: $0.21
/ea
Sold in multiples of 500 for $105.00

Key Features

Polarized to Mating Part
Yes
Pitch - Termination Interface
2.00mm
Number of Rows
1
Color - Resin
Black
Temperature Range - Operating
-40° to +105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505570-0701
Zoro #
G400442889
UPC #
-
Country of Origin
Malaysia

Details

Polarized to Mating Part
Yes
Pitch - Termination Interface
2.00mm
Number of Rows
1
Color - Resin
Black
Temperature Range - Operating
-40° to +105°C
Material - Resin
Polyester
Pitch - Mating Interface
2.00mm
UL
E29179
Circuits (maximum)
7
Gender
Receptacle
Keying to Mating Part
None
Lock to Mating Part
Yes
Panel Mount
No
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.