Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 10 AWG Max, Yellow, Nylon Insulation, 600 V

  • Mfr # 19160-0042

  • Zoro # G7768044


product price: $0.06
/ea
Sold in multiples of 1000 for $60.00

Key Features

Type
Twist-On
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
26 AWG
Insulation Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19160-0042
Zoro #
G7768044
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
11.18 mm

Details

Item
Wire Connector
Type
Twist-On
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E32244
Finish
Tin Plated
Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.