Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 14 AWG, 300 V, Nylon Insulated, Grey

  • Mfr # 191600039

  • Zoro # G505900109


product price: $0.05
/ea
Sold in multiples of 2500 for $125.00

Key Features

Minimum Wire Size
22 AWG
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191600039
Zoro #
G505900109
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG

Details

Item
Wire Terminal
Insulation Color
Grey
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Standards
CSA LR700095; UL E32244
Seam
Closed
Series
19160
Insulation Dia
6.60mm max.
Material - Plating Mating
Tin
Flammability
94V-2
CSA
LR700095

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.