
22-18 FEM COUPLER PERMA-SEAL (SAA-9261)
Mfr # 19164-0017
Zoro # G2757234
original price: $1.15
13% off
new price: $0.99
/eaSold in multiples of 148 for $146.52
Key Features
Tab Width
6.35mm
UL
E79133
Orientation
Straight
Temperature Range - Operating
-55° to +125°C
Material - Plating Termination
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19164-0017
Zoro #
G2757234
UPC #
-
Country of Origin
United States
Dimensions
Tab Width
6.35mm
Tab Thickness
0.81mm
Wire Insulation Diameter
4.32mm max.
Wire Size AWG
18, 20, 22
Details
UL
E79133
Orientation
Straight
Temperature Range - Operating
-55° to +125°C
Material - Plating Termination
Tin
Gender
Female
Barrel Type
Closed
Material - Metal
Brass
Material - Plating Mating
Tin
Color - Resin
Red
CSA
LR18689
Material - Resin
Nylon
Insulation
NiAc
Voltage - Maximum
600V
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.