
Wire Connector, 8 AWG Max, Red, Nylon Insulation, 600 V (Discontinued)
- Mfr # 19160-0043
- Zoro # G7767974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19160-0043
Zoro #
G7767974
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
8 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
12.95 mm
Details
Item
Wire Connector
Color
Red
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E32244
Finish
Tin Plated
Material
Copper
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.