
2.4/5G Dual Band Flex 250Mm Assy Mhf4
Mfr # 1461531250
Zoro # G205789110
product price: $2.59
/eaSold in multiples of 40 for $103.60
Key Features
Type
Internal, Wi-Fi Antenna
Length
34.9 mm
Width
9.00mm
Series
146153
Polarization
Linear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461531250
Zoro #
G205789110
UPC #
-
Country of Origin
China
Dimensions
Length
34.9 mm
Width
9.00mm
Cable Length
250.00mm
Thickness
0.10mm
Details
Item
Flexible Antenna with Cable
Type
Internal, Wi-Fi Antenna
Series
146153
Polarization
Linear
Product Name
2.4/5GHz Balanced Flex Antenna
Band#2 F_End (MHz)
5930
Band#1 F_Start (MHz)
2400
Peak Gain (dBi)
2.4 @ 2.4 GHz, 3.2 @ 5 GHz
Radiation Pattern
Omnidirectional
Electrical Connectivity
Cable
Band#2 F_Start (MHz)
4900
Function
Signal
Return Loss - S11 (dB)
< -10
Total Efficiency
>63% @ 5 GHz, >66% @ 2.4 GHz
Protocol
BLE, BT, Thread, Wi-Fi, Wireless Hart, Zigbee
Component Type
Flexible Antenna with Cable
Mounting Style
Adhesive
Band#1 F_End (MHz)
2483.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.