Zoro Homepage

24B Std Hood 2Lev Lc T/E M25

  • Mfr # 936013238

  • Zoro # G205949422


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
STD
Color
Grey
Maximum Voltage
500 V
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013238
Zoro #
G205949422
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M25
Component Size
24B «104X27»

Details

Item
Lever Wire Connector
Type
STD
Color
Grey
Maximum Voltage
500 V
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601
IP Rating
IP66
Thread Type
(M) Metric
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Hood
Die-cast Aluminum
Entry Location
Top
CSA
256883
Material - Lever
Galvanized Steel
Voltage - Maximum
500V
UL
E249674
Component Type
Double Lever Hood
Product Name
GWconnect
Lock to Mating Part
Yes
Number of Levers
2
Hood Coating
Polyester Powder
Hood Color
GREY RAL 7037

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.