Zoro Homepage

24B Std Hood 2Pgs Hc S/E Pg29

  • Mfr # 936013695

  • Zoro # G905949753


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013695
Zoro #
G905949753
UPC #
-
Country of Origin
China

Dimensions

Component Size
24B «104X27»
Thread Size
Pg29

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
IP Rating
IP66
Material
Aluminum
Standards
CSA Certified, CSA 256883, UL E249674
Series
93601
Finish
Polyester Powder Coated
Material - Peg
Stainless Steel
Material - Hood
Die-cast Aluminum
Number of Pegs
2
Lock to Mating Part
Yes
Hood Coating
Polyester Powder
Thread Type
(Pg)
Entry Location
Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.