Zoro Homepage

24B Std Hood 2Pgs Lc S/E M32

  • Mfr # 936013854

  • Zoro # G805949655


product price: $58.15
/ea
Sold in multiples of 2 for $116.30

Key Features

Type
STD
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified; UL E249674
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013854
Zoro #
G805949655
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
M32
Component Size
24B «104X27»

Details

Item
Lever Wire Connector
Type
STD
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified; UL E249674
IP Rating
IP66
Material
Aluminum
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Hood Coating
Polyester Powder
Material - Hood
Die-cast Aluminum
UL
E249674
Thread Type
(M) Metric
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
CSA
256883
Number of Pegs
2
Lock to Mating Part
Yes
Hood Color
GREY RAL 7037
Entry Location
Side
Product Name
GWconnect
Component Type
Single Lever Hood
Material - Peg
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.