Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 24B STD Hood 2Pgs LC T/E M25 936013767

24B STD Hood 2Pgs LC T/E M25 (Discontinued)

  • Mfr # 936013767
  • Zoro # G4044150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013767
Zoro #
G4044150
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
24B «104X27»
Thread Size
M25

Details

Item
Lever Wire Connector
Type
STD
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
IP Rating
IP66
Material
Aluminum
Max. Voltage
500V
Series
93601
Number of Pegs
2
Material - Peg
Stainless Steel
CSA
256883
Component Type
Single Lever Hood
Material - Hood
Die-cast Aluminum
UL
E249674
Product Name
GWconnect
Thread Type
(M) Metric
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Hood Coating
Polyester Powder
Hood Color
GREY RAL 7037
Lock to Mating Part
Yes
Entry Location
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.