Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 24B STD Hood 4Pgs HCSq T/E Pg29x2 Fit 936013817

24B STD Hood 4Pgs HCSq T/E Pg29x2 Fit (Discontinued)

  • Mfr # 936013817
  • Zoro # G2078322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013817
Zoro #
G2078322
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg29x2
Component Size
24B «104X27»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
Series
93601
IP Rating
IP66
Entry Location
Top
Material - Peg
Stainless Steel
Number of Pegs
4
Lock to Mating Part
Yes
Thread Type
(Pg)
Hood Coating
Polyester Powder
Material - Hood
Die-cast Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.