Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24B Std Hood W/Gkt 2Lev Lc T/E M32

  • Mfr # 7824.6588.0

  • Zoro # G305949827


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Type
Double Lever Coupler
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824.6588.0
Zoro #
G305949827
UPC #
-
Country of Origin
China

Dimensions

Component Size
24B «104X27»
Thread Size
M32

Details

Item
Lever Wire Connector
Type
Double Lever Coupler
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Material
Aluminum
Standards
CSA Certified; UL E249674
Series
93601
Finish
Polyester Powder Coated
Max. Voltage
500V
Entry Location
Top
CSA
256883
Material - Lever
Galvanized Steel
Material - Gasket
NBR
Hood Color
GREY RAL 7037
Hood Coating
Polyester Powder
Material - Hood
Die-cast Aluminum
Lock to Mating Part
Yes
Number of Levers
2
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Thread Type
(M) Metric
Product Name
GWconnect
Component Type
Double Lever Coupler
UL
E249674

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.