Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24B STD Surf.Hous. w/cov 4Pgs HC Pg29x2

  • Mfr # 936013398

  • Zoro # G7771404


product price: $97.59
/ea
Sold in multiples of 5 for $487.95
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013398
Zoro #
G7771404
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg29x2
Component Size
24B «104X27»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Series
93601
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
Material - Gasket
NBR
Housing Coating
Polyester Powder
Material - Cover
Die-cast Aluminum
Mounting Style
Surface Mount
Material - Peg
Stainless Steel
Material - Housing
Die-cast Aluminum
Thread Type
(Pg)
Cover Coating
Polyester Powder
Number of Pegs
4
Lock to Mating Part
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.