Zoro Homepage

2.5 BOARD IN CONN. HSG H>F

  • Mfr # 51035-0300

  • Zoro # G2756099


product price: $0.15
/ea
Sold in multiples of 650 for $97.50

Key Features

Color
Natural
Maximum Operating Temperature
105 Degrees C
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51035-0300
Zoro #
G2756099
UPC #
-
Country of Origin
Japan

Details

Color
Natural
Maximum Operating Temperature
105 Degrees C
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Number of Contacts
3
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.