Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 WtB Wafer Assy W/Kink 15Ckt

  • Mfr # 53375-1510

  • Zoro # G4039302


product price: $0.90
/ea
Sold in multiples of 90 for $81.00

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53375-1510
Zoro #
G4039302
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Through Hole - Kinked Pin
Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Kinked Pin
Material
Polyester
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Max. Voltage
250V AC/DC
Standards
CSA Certified; UL E29179
Number of Contacts
15
Contact Finish
Tin Plated
Current Rating
3 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.