Zoro Homepage

2.5 W/W PANEL MOUNT HSG

  • Mfr # 51198-1300

  • Zoro # G2090161


product price: $0.56
/ea
Sold in multiples of 200 for $112.00

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51198-1300
Zoro #
G2090161
UPC #
800753247086
Country of Origin
Japan

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Sub-Category
Crimp Housings
Application
Signal, Wire-to-Wire
Connector Type
Plug
Series
51198
Hole Center to Center
2.5 mm
Material
Polyester
Standards
CSA Certified; UL E29179
Flammability Rating
UL 94V-0
Number of Contacts
13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.