Zoro Homepage
This item is Discontinued.
Molex .250 X .032 Female Fiqd Cont. (M-2212C) 190030106

.250 X .032 Female Fiqd Cont. (M-2212C) (Discontinued)

  • Mfr # 190030106
  • Zoro # G505900338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190030106
Zoro #
G505900338
UPC #
-
Country of Origin
United States

Details

Insulation Color
Yellow
Insulation Type
Nylon (PA)
Connection Material
Brass
Wire Range
26 to 24 AWG
Seam
Closed
Max. Voltage
600V
Max. Temp.
105 Degrees C
Connection Type
Female, Crimp or Compression
Insulation Dia
1.90mm max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.