
Wire Connector, 12 AWG Max, Bare, None Insulation
Mfr # 19008-0038
Zoro # G2761391
product price:Â $0.64
/ea
Sold in multiples of 200 for $128.00
Key Features
Type
Crimp
Color
Bare
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Insulation Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19008-0038
Zoro #
G2761391
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
For Maximum Wire Size - Solid
12 AWG
For Minimum Wire Size - Solid
14 AWG
Details
Item
Wire Connector
Type
Crimp
Color
Bare
Insulation Material
None
Material
Brass
Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.