Zoro Homepage

250Um Fpc E/O Hsg Assy 53Ckt Embstppkg

  • Mfr # 5020785362

  • Zoro # G005914026


product price: $3.15
/ea
Sold in multiples of 6000 for $18,900.00

Key Features

Series
502078
Color - Resin
Beige
Voltage - Maximum
50V
Temperature Range - Operating
-40° to +85°C
Material - Metal
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020785362
Zoro #
G005914026
UPC #
-
Country of Origin
Japan

Dimensions

Mated Height
1.00mm

Details

Series
502078
Color - Resin
Beige
Voltage - Maximum
50V
Temperature Range - Operating
-40° to +85°C
Material - Metal
Phosphor Bronze
Material - Resin
Liquid Crystal Polymer
Pitch - Mating Interface
0.25mm
Material - Plating Termination
Gold
PCB Mounting
Surface Mount
Product Name
Easy-On
Polarized to PCB
Yes
Wire/Cable Type
FPC only
Orientation
Right Angle
Stackable
No
Circuits (Loaded)
53
PCB Retention
Yes
Material - Plating Mating
Gold
Current - Maximum per Contact
0.3A
PCB Locator
No
Actuator Type
Front Flip
Durability (mating cycles max)
10
Contact Position
Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.