Zoro Homepage
This item is Discontinued.
Molex 250X032 22-18 Pig/Back Insul Aa-2301 Spm 190110035

250X032 22-18 Pig/Back Insul Aa-2301 Spm (Discontinued)

  • Mfr # 190110035
  • Zoro # G405900148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190110035
Zoro #
G405900148
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tab Width
6.35mm
Wire Size (AWG)
18, 20, 22
Tab Thickness
0.81mm

Details

Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
PVC
Connection Type
Female
Seam
Closed
Max. Temp.
105 Degrees C
Max. Voltage
600V AC
Connection Material
Brass
Standards
CSA Listed; UL E79133
Insulation Dia
2.79mm max.
CSA
LR18689
Orientation
Straight
Material - Plating Termination
Tin
Insulated
Partial
Material - Plating Mating
Tin
Series
19011
UL
E79133
Product Name
InsulKrimp
Flammability
94V-0
Glow-Wire Capable
No
Lock to Mating Part
No
Polarized to Mating Part
Yes
Type
Quick Disconnect
Temperature Range - Operating
105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.