Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Terminal, 14 AWG, 300 V, Nylon Insulated, Blue 192750005

Wire Terminal, 14 AWG, 300 V, Nylon Insulated, Blue (Discontinued)

  • Mfr # 192750005
  • Zoro # G805899646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192750005
Zoro #
G805899646
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Wire Terminal
Insulation Color
Blue
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Contact Material
Brass
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Standards
CSA Listed; UL E79133
Seam
Closed
Insulation Dia
3.51mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.