Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex .250X.032 Fem Piqd Insulk 16-14 Quixon 192740005

.250X.032 Fem Piqd Insulk 16-14 Quixon (Discontinued)

  • Mfr # 192740005
  • Zoro # G105899704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192740005
Zoro #
G105899704
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (AWG)
14, 16
Tab Thickness
0.41mm
Tab Width
7.87mm

Details

Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Female
Insulation Type
PVC
Seam
Closed
Max. Temp.
105 Degrees C
Max. Voltage
600V
Connection Material
Brass
Standards
CSA Listed; UL E79133
Insulation Dia
3.50mm
Temperature Range - Operating
-55° to +105°C
Material - Plating Termination
Tin
Insulated
Partial
Flammability
94V-0
Material - Plating Mating
Tin
UL
E79133
Orientation
Straight
Glow-Wire Capable
No
Series
19274
Lock to Mating Part
None
Type
Quick Disconnect
Product Name
InsulKrimp,Quixon
CSA
LR18689

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.