Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex .250X032 Fem Qd Krimpt  Quixon 16-14 Spm 192730008

.250X032 Fem Qd Krimpt Quixon 16-14 Spm (Discontinued)

  • Mfr # 192730008
  • Zoro # G705899708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192730008
Zoro #
G705899708
UPC #
-
Country of Origin
United States

Dimensions

Tab Width
7.87mm
Tab Thickness
0.41mm
Wire Size (AWG)
14, 16

Details

Insulation
None
Connection Type
Female
Wire Range
16 to 14 AWG
Insulation Type
Non-Insulated
Seam
Closed
Max. Temp.
105 Degrees C
Connection Material
Brass
Standards
CSA Listed; UL E79133
Orientation
Straight
Type
Quick Disconnect
Material - Plating Mating
Tin
Glow-Wire Capable
No
Material - Plating Termination
Tin
Temperature Range - Operating
-55° to +105°C
Series
19273
Voltage - Maximum
Per Wire Specification
CSA
LR18689
UL
E79133
Product Name
Krimptite,Quixon
Lock to Mating Part
None
Insulated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.