Zoro Homepage
This item is Discontinued.
Molex Wire Terminal, 12 AWG, 300 V, Nylon Insulated, Yellow 190190052

Wire Terminal, 12 AWG, 300 V, Nylon Insulated, Yellow (Discontinued)

  • Mfr # 190190052
  • Zoro # G505899601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190190052
Zoro #
G505899601
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG

Details

Item
Wire Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Brass
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Standards
CSA Listed; UL E79133
Seam
Closed
Insulation Dia
4.30mm max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.