Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex .250X.032 Flag Qd Krimp./Reel (Bbz-1159) 190080031

.250X.032 Flag Qd Krimp./Reel (Bbz-1159) (Discontinued)

  • Mfr # 190080031
  • Zoro # G505900246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190080031
Zoro #
G505900246
UPC #
-
Country of Origin
United States

Details

Insulation Type
Non-Insulated
Standards
CSA Listed; UL E79133
Connection Material
Brass
Connection Type
Female, Crimp or Compression
Seam
Closed
Wire Range
16 to 14 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.