Zoro Homepage

.250X.032 Male Qd Insulkrimp (Mct-2X)

  • Mfr # 190230012

  • Zoro # G205899512


product price: $0.21
/ea
Sold in multiples of 500 for $105.00

Key Features

Insulation Color
Blue
Insulation Type
PVC
Wire Range
16 to 14 AWG
Connection Type
Male
Seam
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190230012
Zoro #
G205899512
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (AWG)
14, 16
Tab Thickness
0.81mm
Tab Width
6.35mm

Details

Insulation Color
Blue
Insulation Type
PVC
Wire Range
16 to 14 AWG
Connection Type
Male
Seam
Closed
Max. Voltage
600V
Max. Temp.
105 Degrees C
Standards
CSA Listed; UL E79133
Connection Material
Brass
Insulation Dia
4.40mm max.
Glow-Wire Capable
No
UL
E79133
Series
19023
Material - Plating Mating
Zinc Chromate
Lock to Mating Part
None
Insulated
Partial
Product Name
InsulKrimp
Orientation
Straight
Polarized to Mating Part
No
Temperature Range - Operating
-50° to +105°C
Type
Quick Disconnect
Material - Plating Termination
Zinc Chromate
Flammability
94V-0
CSA
LR18689

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.