Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.250X.032 Male Qd Krimptite Amct-1 Spm

  • Mfr # 190220004

  • Zoro # G305899511


product price: $0.10
/ea
Sold in multiples of 850 for $85.00

Key Features

Insulation
None
Connection Type
Male
Insulation Type
Non-Insulated
Wire Range
22 to 18 AWG
Seam
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190220004
Zoro #
G305899511
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (AWG)
18, 20, 22
Tab Thickness
0.81mm
Tab Width
6.35mm

Details

Insulation
None
Connection Type
Male
Insulation Type
Non-Insulated
Wire Range
22 to 18 AWG
Seam
Closed
Connection Material
Brass
Standards
CSA Listed; UL E79133
CSA
LR18689
Product Name
Krimptite
Lock to Mating Part
None
Polarized to Mating Part
No
UL
E79133
Series
19022
Insulated
No
Glow-Wire Capable
No
Type
Quick Disconnect
Material - Plating Termination
Zinc Chromate
Plating min - Mating
0.762µm
Temperature Range - Operating
Per Wire Specification
Voltage - Maximum
Per Wire Specification
Orientation
Straight
Material - Plating Mating
Zinc Chromate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.