Zoro Homepage

.250X.032 Male Qd Krimptite (Cmct-1) Spm

  • Mfr # 190220015

  • Zoro # G405899497


product price: $0.27
/ea
Sold in multiples of 400 for $108.00

Key Features

Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Seam
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190220015
Zoro #
G405899497
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Wire Terminal
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Seam
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.