Zoro Homepage

2.5/3.5Mm Wtb Crmp Pwr Term (Chain)Snlf

  • Mfr # 879431101

  • Zoro # G105900547


product price: $0.04
/ea
Sold in multiples of 3000 for $120.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
16 AWG
Contact Material
Copper
Series
87943
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879431101
Zoro #
G105900547
UPC #
-
Country of Origin
Malaysia

Dimensions

Maximum Wire Size
16 AWG
Wire Insulation Diameter
1.87-2.45mm

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Copper
Series
87943
Application
Power
Durability (mating cycles max)
30
Gender
Female
Plating min - Mating
0.508µm
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.