Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5/3.5Mm Wtb Hdr /Sglfusskt 4Snlf 22Ckt

  • Mfr # 879427001

  • Zoro # G105911604


product price: $0.82
/ea
Sold in multiples of 139 for $113.98

Key Features

Number of Rows
2
Series
87942
Application
Power, Wire-to-Board
PCB Locator
No
Shrouded
Fully
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879427001
Zoro #
G105911604
UPC #
-
Country of Origin
Malaysia

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
1.60mm
Mated Height
15.10mm

Details

Number of Rows
2
Series
87942
Application
Power, Wire-to-Board
PCB Locator
No
Shrouded
Fully
Breakaway
No
Orientation
Right Angle
Stackable
No
Component Type
PCB Header
Plating min - Mating
2.032µm
Circuits (Loaded)
22
First Mate / Last Break
No
Polarized to PCB
Yes
Guide to Mating Part
No
Voltage - Maximum
250V
Durability (mating cycles max)
30
Pitch - Mating Interface
2.50mm, 3.00mm
Lock to Mating Part
Yes
PCB Retention
Yes
(p)ower-(s)ignal Configuration
2p - 20s
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
No
Current - Maximum per Contact
20.0A, 4.0A
Polarized to Mating Part
Yes
Keying to Mating Part
None
Termination Interface Style
Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.