
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8550111
Zoro #
G305947526
UPC #
800753746022
Country of Origin
China
Details
Item
Interconnect System
Wire Range
30 to 22 AWG
Connection Type
Female, Crimp or Compression
Terminal Type
Crimp Terminals
Connection Material
Brass
Application
Signal, Wire-to-Board
Insulation Dia
1.57mm max.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.