Zoro Homepage

254mm CGrid Hdr Shrd Slt 38AuLF 30Ckt

  • Mfr # 70246-3001

  • Zoro # G4045130


product price: $3.29
/ea
Sold in multiples of 30 for $98.70

Key Features

Max. Voltage
250V DC
Maximum Voltage
250 V DC
Application
Signal, Wire-to-Board
Current
2.5 A
Series
70246
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70246-3001
Zoro #
G4045130
UPC #
822348487516
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Item
PCB Header
Max. Voltage
250V DC
Maximum Voltage
250 V DC
Application
Signal, Wire-to-Board
Current
2.5 A
Series
70246
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
235°C
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Sub-Category
PCB Headers
Number of Rows
2
Current Rating
2.5 A
Contact Finish
Gold Plated
Number of Contacts
30
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.