
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900590012
Zoro #
G905911460
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.762 µm
Details
Connector Type
Female
Number of Rows
1
Standards
CSA Certified; UL E29179
Color
Natural
Material
Polyester
Flammability Rating
UL 94V-0
Number of Contacts
2
Terminal Type
Surface Mount
Current Rating
3 A
Terminal Finish
Nickel Plated
Contact Finish
Gold Plated
Max. Temp.
260°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.