Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 2.54Mm Pitch Sl Header, Single Row, Vertical, Lcp, Shrouded, Through Hole 1719710102

2.54Mm Pitch Sl Header, Single Row, Vertical, Lcp, Shrouded, Through Hole (Discontinued)

  • Mfr # 1719710102
  • Zoro # G205790468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719710102
Zoro #
G205790468
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.38 µm

Details

Color
Black
Maximum Voltage
250 V
Current
3 A
Maximum Operating Temperature
105 Degrees C
Material
Liquid Crystal Polymer
Max. Temp.
105°C
Max. Voltage
250V
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Number of Rows
1
Contact Finish
Gold Plated
Number of Contacts
2
Current Rating
3 A
Terminal Finish
Matte Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.