Zoro Homepage
This item is Discontinued.
Molex 2.54mm SRSW SMT Hdr W/O Cap 2.5SnLF 4Ckt 87898-0426

2.54mm SRSW SMT Hdr W/O Cap 2.5SnLF 4Ckt (Discontinued)

  • Mfr # 87898-0426
  • Zoro # G7921030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87898-0426
Zoro #
G7921030
UPC #
-
Country of Origin
Unknown

Details

Item
Surface Mount Connector
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Standards
UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Material
Nylon
Features
Breakaway
Max. Temp.
260°C
Hole Center to Center
2.54 mm
Number of Rows
1
Current Rating
3 A
Contact Finish
Tin Plated
Number of Contacts
4
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.