Zoro Homepage

2.54mm SRSW SMT Hdr W/O Cap 2.5SnLF 8Ckt

  • Mfr # 87898-0826

  • Zoro # G7921170


product price: $1.59
/ea
Sold in multiples of 75 for $119.25

Key Features

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Standards
UL E29179
Maximum Operating Temperature
260 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87898-0826
Zoro #
G7921170
UPC #
-
Country of Origin
Unknown

Details

Item
Surface Mount Connector
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Standards
UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Max. Temp.
260°C
Features
Breakaway
Material
Nylon
Terminal Type
Surface Mount
Current Rating
3 A
Number of Contacts
8
Contact Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.