
2.5MM LOW PROFILE HOUSING 526403
Mfr # 50-37-5033
Zoro # G500442338
product price: $0.12
/eaSold in multiples of 2000 for $240.00
Key Features
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-37-5033
Zoro #
G500442338
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Wire Connector
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Material
Nylon
Standards
UL E29179
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Number of Contacts
3
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.