Zoro Homepage

28 Awg Spc 50 Cond 050 Pitch Blu/Blu Str

  • Mfr # 1000570039

  • Zoro # G205787536


product price: $14.15
/ea
Sold in multiples of 2500 for $35,375.00

Key Features

Color
Blue, Blue Stripes
Maximum Wire Size
28 AWG
Insulation Material
FEP
Maximum Voltage
300 V AC
Current
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000570039
Zoro #
G205787536
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
28 AWG
Cable Length
100 ft/spool, 10 ft min length

Details

Item
Wire Connector
Color
Blue, Blue Stripes
Insulation Material
FEP
Maximum Voltage
300 V AC
Current
1.5 A
Minimum Operating Temperature
-65 Degrees C
Maximum Operating Temperature
200 Degrees C
Series
100057
Color - Cable Jacket
Blue w/Blue Polarity Stripe
Wire/Cable Type
7/36 Stranded, High-Performance Flat-Ribbon, UL 20424
Material - Plating Mating
Silver
Pitch - Mating Interface
1.27mm
Circuits (Loaded)
50
Material - Outer Jacket
FEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.