Zoro Homepage

2CKT 2.5MM W-B CONN HSG ( POSITIVE LOCK)

  • Mfr # 51103-0200

  • Zoro # G400442353


product price: $0.09
/ea
Sold in multiples of 2000 for $180.00

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51103-0200
Zoro #
G400442353
UPC #
800754316880
Country of Origin
Korea, Republic of

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Material
Polyester
Series
51103
Connector Type
Receptacle
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Sub-Category
Crimp Housings
Application
Signal, Wire-to-Board, Wire-to-Wire
Number of Contacts
2
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.